Executive Chair Brown - 12039TK

Order Code: ZT3527285S

£249.99 Inc VAT (20%)


Description

Richmond Bonded Leather Faced Executive Office Chair Brown - 8511HLWBN

Specifications for Executive Chair Brown - 12039TK
  • Back Width
    520mm
  • Material
    Bonded Leather
  • Colour
    Brown
  • Product Type
    Office Chairs
  • Weight
    19kg
  • Back Height
    660mm
  • Seat Height
    460-550mm
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    115kg
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes