Executive Chair EX000259

Order Code: ZT3240708S

£399.99 Inc VAT (20%)


Description

Lucia is a name given to those that bring light to the world around them; let that light shine in to your office space with this executive office chair. Upholstered in a black PU leather that is cleverly complimented by an aluminium frame, arms and 5-star base, the Lucia offers height adjustment and knee tilt action to keep you comfortable during even the slowest of days.

• Elegant Design: The Lucia Medium Back Executive Office Chair features a sophisticated and modern design, with black vegan leather upholstery and a polished aluminum frame, arms, and 5-star base, adding a touch of class to any office environment.
• Adjustable Comfort: This executive chair offers height adjustment and knee tilt action, allowing you to customize your seating experience for maximum comfort throughout the workday.
• Premium Materials: Constructed with high-quality PU vegan leather and a durable polished aluminum frame, the Lucia Office Chair is designed to withstand daily use while maintaining its professional appearance.
• Illuminate Your Workspace: Bring a sense of light and style to your office with the Lucia Office Chair, elevating the aesthetics of your workspace while providing superior comfort and functionality.

See full description
Specifications for Executive Chair EX000259
  • Product Type
    Executive Chair
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome