Executive Chair Grey Leather EX000195

Order Code: ZT2121508S

£299.99 Inc VAT (20%)


Description

Penza Executive Chair Grey Leather EX000195 A luxurious bonded leather and chrome executive chair with comfort pads, tilting action and stylish stitching detail. Integral padded headrest.

Specifications for Executive Chair Grey Leather EX000195
  • Seat Depth
    500mm
  • Seat Height
    490-590mm
  • Material
    Bonded Leather
  • Back Height
    740mm
  • Colour
    Grey
  • Back Width
    570mm
  • Product Type
    Office Chairs
  • Weight
    19.5kg
  • Seat Width
    530mm
  • Style
    Executive Chairs
  • Seat Colour
    Grey
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Back Type
    High
  • Recommended Weight Limit
    110kg
  • Standards
    EN 1021-1, EN 1021-2
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome