Executive Fabric Chair - Charcoal

Order Code: ZT3081403S

£279.99 Inc VAT (20%)


Description

Colour: Grey.
Overall Depth mm: 450.
Overall Width mm: 514.
Product Type: Manager/Executive chairs.
Seat Colour: Charcoal.High quality fabric executive armchair with gas lift height adjustment. Features reclining rocker with tension control. Fire retardant. Self assembly required. H x W x D: 1055-1150 x 514 x 450mm. Seat height: 430-530mm. Suitable for up to 8 hours usage per day. Suggested maximum user weight: 115kg. The 5 year guarantee on mechanical parts.

See full description
Specifications for Executive Fabric Chair - Charcoal
  • Colour
    Grey
  • Overall Depth
    450mm
  • Overall Width
    514mm
  • Product Type
    Manager/Executive chair
  • Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome