Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Executive Fabric Chair Grey
By Captain
Order Code:
ZT3527583S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/executive-fabric-chair-grey/p/ZT3527583S
Add to quotation
View all Executive Chairs
Description
Captain Executive Fabric Office Chair Grey - 6983
Specifications
Technical Information
Specifications for Executive Fabric Chair Grey
Weight
16.6kg
Material
Fabric
Product Type
Office Chairs
Back Width
470mm
Colour
Grey
Seat Height
470-570mm
Recommended Weight Limit
115kg
Recommended Usage
8hours
Style
Executive Chairs
Arm Type
Fixed Arms
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome