Adjustable height and armrests: Set this gaming chair to a level which is best and most comfortable for your working level. Great for many people of different heights.Comfortable: Thick padded seat, this office chair is easy to use for long periods. Faux leather upholstery is smooth.Body support: Computer chair comes with a high back and adjustable armrests - sit with structure. Rocking motion is soothing.360° swivel base: Faux leather office chair moves around easily, even when seated.Dimensions: 119-128H x 68W x 66.5Dcm. Seat: 46.5-56.5H x 53W x 46Dcm. Maximum load 120kg. Assembly Required.