Executive Home Office Chair High Back PU Leather Recliner, W/Foot Rest, Black

Order Code: ZT3347459S

£129.99 Inc VAT (20%)


Description

Padded Comfort: High-back rest line design with thick sponge padding seat, covered by faux leather, the leather office chair provides extra comfortable experience for long-period workingAdjustable Design: You can adjust the seat height and reclining back angle of the executive office chair with retractable footrest (up to 135°) to match your desk and your sitting habit. A high-end gas lift makes it smooth and securedMobility: With 360° swivel wheels and seat, this computer chair allows easy mobility with no problem and offers convenience, so you don't have to get upNordic Style: Simply line with faux leather creates luxury style to make the comfy chair perfect match with home study, home office and etcDimension: Overall Dimension: 68W x 68D x 107-117H cm, Seat Dimension: 56W x 51.5D x 48-57.5H cm. Max Load: 120 kg. Assembly required

See full description
Specifications for Executive Home Office Chair High Back PU Leather Recliner, W/Foot Rest, Black
  • Assembly
    Required
  • Retractable Footrest
    Up to 135°
  • Overall Height
    107 - 117 cm
  • Seat Diameter
    51.5 cm
  • Seat Height
    48 - 57.5 cm
  • Overall Width
    68 cm
  • Seat Width
    56 cm
  • Max Load
    120 kg
  • Overall Diameter
    68 cm
  • Colour
    Black
  • Material
    PU Leather
    Faux Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome