Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Executive L/F Chair Bk
By Gloucester
Order Code:
ZT3527258S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/executive-l-f-chair-bk/p/ZT3527258S
Add to quotation
View all Executive Chairs
Description
Gloucester High Back Leather Faced Executive Chair Black - 8507
Specifications
Technical Information
Specifications for Executive L/F Chair Bk
Material
Leather Faced
Colour
Black
Seat Height
560-550mm
Weight
18.5kg
Product Type
Office Chairs
Back Height
740mm
Back Width
540mm
Style
Executive Chairs
Recommended Weight Limit
115kg
Recommended Usage
8hours
Arm Type
Fixed Arms
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome