Executive L/F Chair Black

Order Code: ZT3527414S

£359.99 Inc VAT (20%)

Currently unavailable

Description

Skyline Italian Leather Faced Executive Office Chair Black - 9410386BLK

Specifications for Executive L/F Chair Black
  • Seat Height
    520-600mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Back Height
    700mm
  • Material
    Leather Faced
  • Back Width
    510mm
  • Weight
    19.04kg
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    115kg
  • Style
    Executive Chairs
  • Assembly Required
    Yes