Executive Leather Chair Grey EX000245

Order Code: ZT1203973S

£219.99 Inc VAT (20%)


Description

Ezra Executive Leather Chair Grey EX000245 Uber cool and comfortable Ezra features stylish stitching detail, tilting and lock mechanisms and stunning chrome details such as padded boomerang arms.

Specifications for Executive Leather Chair Grey EX000245
  • Back Width
    460mm
  • Material
    Bonded Leather
  • MFR Part No.
    82209DY
  • Colour
    Grey
  • Seat Depth
    460mm
  • Seat Width
    480mm
  • Back Height
    530mm
  • Type
    Office Chairs
  • Weight
    16.5kg
  • Seat Height
    490-590mm
  • Recommended Usage
    8hours
  • Back Type
    Medium
  • Style
    Executive Chairs
  • Recommended Weight Limit
    110kg
  • Arm Type
    Fixed Arms
  • Standards
    EN 1021-1, EN 1021-2, EN 1335
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome