Executive Mesh Back Office Chair Fabric Seat Black with Folding Arms - OP000320

Order Code: ZT4187991S

£189.99 Inc VAT (20%)


Description

There once was a time when operator seating was dull

Specifications for Executive Mesh Back Office Chair Fabric Seat Black with Folding Arms - OP000320
  • Colour
    Black
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Back Height
    700-770mm
  • Back Width
    450mm
  • Seat Height
    420-510mm
  • Weight
    13kg
  • Seat Depth
    510mm
  • Seat Width
    480mm
  • Recommended Usage
    8hours
  • Back Colour
    Black
  • Headrest Type
    Adjustable
  • Adjustable Lumbar Support
    Fixed
  • Style
    Executive Chairs
  • Seat Colour
    Black
  • Arm Type
    Folding Arms
  • Back/Seat Action
    Lock & Tilt
  • Back Type
    High
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Flat Packed