Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Executive Mesh Chair Black
By Harmony
Order Code:
ZT3527912S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/executive-mesh-chair-black/p/ZT3527912S
Add to quotation
View all Executive Chairs
Description
Harmony Executive Mesh Office Chair Black - 6956
Specifications
Specifications for Executive Mesh Chair Black
Weight
17.2kg
Product Type
Office Chairs
Back Height
560mm
Back Width
490mm
Seat Depth
500mm
Material
Mesh/Fabric
Colour
Black
Seat Height
450-560mm
Seat Width
490mm
Back/Seat Action
Multi Function
Recommended Weight Limit
150kg
Recommended Usage
8hours
Style
Executive Chairs
Headrest
Removable Multi Adjustable
Arm Type
Height Adjustable Arms
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome