Executive Office Chair with 360 Swivel Wheels Armrests Adjustable Height Black

Order Code: ZT3352165S

£99.99 Inc VAT (20%)


Description

Thick padding: Sit down and get on with work for hours on end, whilst keeping comfortable on this PC chair.Comfortable features Adjustable height and high arms, so you can sit in the correct position at your desk to prevent you from straining your posture with the home office chair. Seat tilts gently too.103-111cm adjustable height: Set this executive office chair to allow you to set it at a convenient height to reduce strains. Linen Upholstery: Allows your skin to breathe and is easy to clean and maintain.360° swivel base: The computer chair is equipped with five wheels to move around easily on all types of surfaces.Dimensions: 103-111H x 64L x 75Wcm. Armrest: 66-74Hcm. Seat: 46-54H x 54W x 54Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Executive Office Chair with 360 Swivel Wheels Armrests Adjustable Height Black
  • Maximum Load
    120kg
  • Length
    64cm
  • Height
    103-111cm
  • Seat Width
    54cm
  • Seat Height
    46-54cm
  • Width
    75cm
  • Ventilation Type
    Adjustable