0
1
2
3

Executive Office Chair with Arm Footrest Linen-Feel Fabric Adjustable Height

Order Code: ZT4184292S

£133.99 Inc VAT (20%)


Description

155° reclining back and footrest: Lean back and elevate your lower body in this executive office chair. Relax how you want.Comfortable: Swivel chair moves in motion with your body to avoid strains. High back and armrests for support. Thick padding, with linen-look upholstery.111-119cm adjustable height: Match this work chair to your desk - sit at a level right for you.Five wheels: Move this study chair chair around easily, whenever.Dimensions: 111-119H x 65W x 74Dcm. Seat: 46-53.5H x 52W x 53D.cm. Maximum load 120kg. Assembly required.

See full description
Specifications for Executive Office Chair with Arm Footrest Linen-Feel Fabric Adjustable Height
  • Material
    Fabric
  • Product Type
    Executive Office Chair
  • Maximum Load
    120kg
  • Height Adjustment
    111-119cm
  • Colour
    Linen-Feel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome