0
1
2
3

Executive Office Chair with Vibration Massage & Heat Footrest Armrest

Order Code: ZT4184283S

£139.99 Inc VAT (20%)


Description

Four-point massage and heat: Executive office chair has three massage modes, three intensities, 3-level independent lumbar heating and an-hour timer - helps soothe your body, reducing fatigue and relaxing it. Remote to adjust massage, heat and timer settings.135° reclining back, with footrest: Lean back to a position of your choice on this pc chair. Set to an angle most supportive for your back. Pull out the footrest to elevate your lower body.45-53cm adjustable seat height: Adjust this office massage chair to a position you want - use with different desk levels.Comfortable: Filled with sponge, with a high back and padded armrests - this comfortable desk chair is suitable for using the whole work day. Smooth and stylish faux leather upholstery, easy to clean.Dimensions: 110-118H x 64W x 70Dcm, Seat: 45-53H x 52W x 50Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Executive Office Chair with Vibration Massage & Heat Footrest Armrest
  • Maximum Load
    120kg
  • Material
    Faux Leather
  • Product Type
    Executive Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome