Executive Visitor Armchair Sleek and Futuristic Design Opulent Charcoal Cashmere Finish - BR000305

Order Code: ZT4187876S

£1,699.99 Inc VAT (20%)


Description

Some furniture just commands attention and respect when placed in any room. Finished in opulent grey cashmere

Specifications for Executive Visitor Armchair Sleek and Futuristic Design Opulent Charcoal Cashmere Finish - BR000305
  • Seat Width
    590mm
  • Back Height
    870mm
  • Colour
    Charcoal
  • Seat Depth
    530mm
  • Seat Height
    400mm
  • Product Type
    Office Chairs
  • Back Width
    490mm
  • Material
    Fabric
  • Weight
    35kg
  • Seat Colour
    Charcoal
  • Back Colour
    Charcoal
  • Recommended Usage
    8hours
  • Style
    Executive Chairs
  • Headrest Type
    Fixed
  • Arm Type
    Fixed Arms
  • Back Type
    High
  • Recommended Weight Limit
    150kg
  • Assembly Required
    Flat Packed