Executive White Shell High Back with Headrest Fully Bespoke Colour Tansy Purple

Order Code: ZT3240593S

£449.99 Inc VAT (20%)


Description

Elegant white or black acrylic shells cradle the most stylish of executive chairs – the Xenon. The shell swoops down from the generously proportioned backrest to integral slim, shaped, arms which fold around to the underside of the seat shell. A high quality knee tilt ensures maximum comfort and avoids discomfort through upper leg blood vessel constriction. High density moulded foams and an integral contoured lumbar support add to the easy-seating package. A brushed aluminium five star base continues the focus on
sophisticated styling at ground level. In chemistry Xenon is a member of the noble gas family – in seating it is a member of the style and comfort family.

• Quality knee tilt mechanism with tilt tension • High density moulded foam seat and backrest • One piece seat, backrest and arms • Integral contoured lumbar support • Nylon fixed armrests • Brushed aluminium 5 star base

See full description
Specifications for Executive White Shell High Back with Headrest Fully Bespoke Colour Tansy Purple
  • Product Type
    Executive Chair
  • Frame Colour
    White
  • Material
    Acrylic
    Foam
  • Colour
    Tansy Purple
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome