Fabric Exec Chair Charcoal

Order Code: ZT3527240S

£199.99 Inc VAT (20%)


Description

City Fabric Executive Office Chair Charcoal - 8099CH

Specifications for Fabric Exec Chair Charcoal
  • Colour
    Charcoal
  • Back Width
    510mm
  • Weight
    14kg
  • Back Height
    620mm
  • Seat Height
    430-530mm
  • Product Type
    Office Chairs
  • Material
    Fabric
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    115kg
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes