Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Fabric Exec Chair Grey
By Warwick
Order Code:
ZT3527338S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/fabric-exec-chair-grey/p/ZT3527338S
Add to quotation
View all Executive Chairs
Description
Warwick Fabric Executive Office Chair Grey - 6993
Specifications
Specifications for Fabric Exec Chair Grey
Weight
17.7kg
Material
Fabric
Colour
Grey
Seat Height
430-530mm
Back Width
530mm
Back Height
680mm
Product Type
Office Chairs
Recommended Weight Limit
115kg
Arm Type
Fixed Arms
Recommended Usage
8hours
Style
Executive Chairs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome