Fabric Executive Chair Grey

Order Code: ZT3527525S

£239.99 Inc VAT (20%)

Currently unavailable

Description

Grayson Fabric Executive Office Chair Grey - 6969GREY

Specifications for Fabric Executive Chair Grey
  • Product Type
    Office Chairs
  • Weight
    16kg
  • Seat Height
    470-560mm
  • Material
    Fabric
  • Colour
    Grey
  • Back Width
    500mm
  • Back Height
    590mm
  • Recommended Weight Limit
    115kg
  • Recommended Usage
    8hours
  • Style
    Operator/Task Chairs
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome