Faux Leather Exec Chair Black

Order Code: ZT3524112S

£249.99 Inc VAT (20%)


Description

Deco Retro Style Faux Leather Executive Office Chair Black - 1097BLK

Specifications for Faux Leather Exec Chair Black
  • Colour
    Black
  • Seat Height
    470-540mm
  • Back Width
    480mm
  • Product Type
    Office Chairs
  • Back Height
    630mm
  • Weight
    15.5kg
  • Material
    Faux Leather
  • Back/Seat Action
    Fixed or Floating Back
  • Recommended Weight Limit
    110kg
  • Recommended Usage
    8hours
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes