Florence High Back Executive Chair - Black Leather Faced

Florence High Back Executive Chair - Black Leather Faced

Order Code: ZT2661918S

£539.99 Inc VAT (20%)


Description

Inspired by Italian design, Florence features black leather on all seating surfaces and a polished chrome base and arms which complement the leather nicely. Besides looking stunning, the Florence chair also has several ergonomic features including sculptured lumbar
support and a deep padded seat and back for enhanced comfort working for long periods.

• Deluxe managers chair with deep padded seat and back
• Plush black leather with foam padding in the seat and lumbar
• Chrome 5 star base with easy glide castors
• High back executive chair that delivers an exciting and comfortable seating experience
• Stylish chrome trim on the fixed arms with padded arm rests
• Reclining back lockable in a choice of positions

See full description
Specifications for Florence High Back Executive Chair - Black Leather Faced
  • Colour
    Black
  • Product Type
    Executive Chair
  • Material
    Leather Faced
  • Back Style
    Leather
  • Width
    605mm
  • Back Height
    680mm
  • Finish
    Black
  • Seat Height
    485-575mm
  • Height
    1095-1185mm
  • Weight
    24kg
  • Seat Width
    520mm
  • Depth
    655mm
  • Weight Capacity
    150kg
  • Base Type
    Chrome 5 Star
  • Back Width
    525mm
  • Seat Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome