Galloway Executive Leather Chair Black

Order Code: ZT1062944X

£369.99 Inc VAT (20%)


Description

Soft quality faux leather office chair with padded arms. Has fantastic lumbar and back support. Tension control for user weights, tested to hold weight up to 20 stones. The mechanism on this office chair will lock in any position.
Gun metal grey five star base.
Operated on an average
eight hour day basis.

Dimensions:
Seat: W520 x D550mm
Back: H680 x W510mm.
Seat height: 470 - 570mm.

See full description
Specifications for Galloway Executive Leather Chair Black
  • Back Width
    510mm
  • Seat Depth
    550mm
  • Colour
    Black
  • Seat Width
    520mm
  • Frame Material
    Gun Metal
  • Additional Features
    Adjustable Height
    Back Tilt
  • MFR Part No.
    EX000134
  • Material
    Synthetic Leather
  • Back Height
    680mm
  • Seat Height
    490-590mm
  • Product Type
    Office Chairs
  • Weight
    21.5kg
  • Style
    Executive Chairs
  • Recommended Weight Limit
    125kg
  • Seat Colour
    Black
  • Arm Type
    Fixed Arms
  • Back Type
    High
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome