Goliath Duo Heavy Duty Fabric Ink Blue Executive Chair

Order Code: ZT3403877S

£599.99 Inc VAT (20%)


Description

The Teknik Office Goliath Heavy Duty Ink Blue Fabric faced executive office chair has been designed specifically for the larger user in mind. It has plush fabric cushions and generous seat measurements ensuring a comfortable sit for the user. It also has an easy-tilt function with adjustable weight tension control and the black solid arm frame with matching padded armrests add to the durability and comfort of this chair. The stylish contrasting piping detail on the upholstery characterises on it's luxurious appearance. The user weight is rated up to 27 stone and it is certified for 24 hour use. Perfect for all home and work office environments.

See full description
Specifications for Goliath Duo Heavy Duty Fabric Ink Blue Executive Chair
  • Product Type
    Executive Chair
  • Material
    Fabric
  • Colour
    Ink Blue
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome