Goliath Heavy Duty Executive Chair

Order Code: ZT1124651P

£379.99 Inc VAT (20%)


Description

B991 Goliath Heavy Duty Black Chair

Teknik Office Goliath Heavy Duty Black Leather Faced Executive Office Chair with matching padded armrests.

The Teknik Office Goliath Heavy Duty black Executive Office Chair has been specifically designed with the larger user in mind. It has plush leather faced cushions and generous seat measurements ensuring a comfortable sit for the user. It also has an easy-tilt function with adjustable weight tension control and the black solid arm frame with padded armrests add to the durability and comfort of this chair. The user weight is rated up to 27 stone and it is certified for 24 hour use. Perfect for all home and work office environments.

• Recommended Weight: 170kg
• Rated to 27 stone
• Generous seat measurements
• Reclining function with tilt tension
• Gas lift seat height adjustment

Dimensions:
Seat Height (cm): 49-56
Seat Depth (cm): 51
Seat Width (cm): 57
Back Height (cm): 68
Back Width (cm): 57
Overall Width (cm): 80

See full description
Specifications for Goliath Heavy Duty Executive Chair
  • Back Height
    68cm
  • Colour
    Black
  • Seat Width
    57cm
  • Back Width
    57cm
  • Seat Depth
    51cm
  • MFR Part No.
    B991
  • Overall Width
    8cm
  • Seat Height
    49-56cm
  • Weight
    26kg
  • Maximum Weight
    17kg
  • No. of Cartons
    1
  • Maximum Usage
    24hours
  • Assembly Required
    Yes
  • Arms Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome