Goliath Light Executive Chair

Order Code: ZT1124653P

£229.99 Inc VAT (20%)


Description

6957 Goliath Light Executive Black

Goliath Light Executive Black Leather Faced Office Chair with matching padded armrests and 150kg rated gas lift.

The Teknik Office Goliath Light Executive Office Chair in black bonded leather has been specifically designed for looks as well as comfort. It has plush bonded leather faced cushions and generous seat measurements ensuring a comfortable sit for the user. It also has an easy-tilt function with adjustable weight tension control and the black solid arms with padded armrests add to the durability and style of this chair. The user weight is rated up to 150kg and it is certified for 8 hours use. The chair is an ideal match for all home and work office environments and is also available in a matching cantilever version.

• Recommended Weight: 150kg
• Rated to 150kg
• Generous seat measurements
• Reclining function with tilt tension
• Gas lift seat height adjustment

Dimensions:
Seat Height (cm): 52
Seat Depth (cm): 49
Seat Width (cm): 52
Back Height (cm): 58
Back Width (cm): 64
Overall Width (cm): 52-58

See full description
Specifications for Goliath Light Executive Chair
  • Weight Capacity
    150kg
  • Colour
    Black
  • Material
    Bonded Leather
  • Product Type
    Executive Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome