Grayson Fabric Grey Executive Chair

Order Code: ZT3403851S

£319.99 Inc VAT (20%)


Description

The Teknik Office Grayson Fabric Grey executive chair with its driftwood effect arms and matching five star base is a classic looking combination, ideal for all office surroundings. It features a gas seat height adjustment, reclining function with tilt tension control and matching padded (removable) arm covers to complete the look. It is ideal for use for up to 8 hours a day and rated to 115kg. The neutral grey fabric finish ensures that the Grayson perfectly blends in with all colour schemes which means it's office ready for all working and home environments.

See full description
Specifications for Grayson Fabric Grey Executive Chair
  • Frame Colour
    Driftwood
  • Product Type
    Executive Chair
  • Material
    Fabric
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome