Heavy Duty Executive Chair Bk

Order Code: ZT3527720S

£369.99 Inc VAT (20%)


Description

Samson Heavy Duty Leather Look Executive Office Chair Black - 6968

Specifications for Heavy Duty Executive Chair Bk
  • Colour
    Black
  • Product Type
    Office Chairs
  • Back Width
    550mm
  • Material
    Faux Leather
  • Weight
    22.5kg
  • Back Height
    640mm
  • Seat Height
    520-590mm
  • Arm Type
    Fixed Arms
  • Recommended Usage
    24hours
  • Recommended Weight Limit
    171kg
  • Style
    Operator/Task Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome