Hercules High Back Gullwing Executive Chair - Black

Order Code: ZT4781690S

£399.99 Inc VAT (20%)

Currently unavailable

Description

This commanding gull-wing leather faced executive armchair is comfortable, luxurious and feature rich. A generously proportioned seat and high backrest comes with deep pillowed overlay and posture curvature, pronounced waterfall front, height adjustable headrest, integrated padded armrests and contemporary stitching detail. It also offers a synchronous chair mechanism, easy seat height adjustment via a sturdy gas lift, knee tilt adjustment and tension control - adjustable to suit the user's weight and lockable in the upright position. It is finished with a beautifully polished chrome 5 star base.

See full description
Specifications for Hercules High Back Gullwing Executive Chair - Black
  • Seat Depth
    510mm
  • Material
    Bonded Leather
  • Weight
    28kg
  • Seat Height
    530-620mm
  • Product Type
    Office Chairs
  • Colour
    Black
  • Back Height
    780mm
  • Seat Width
    540mm
  • Arm Type
    Arms - Integrated
  • Weight Tension Control
    Yes
  • Tilt Lock Feature
    Knee Tilt Adjustment
  • Headrest Type
    Adjustable
  • Recommended Weight Limit
    110kg
  • Back Type
    High
  • Base Type
    Chrome 5 Star
  • Style
    Executive Chairs
  • Adjustable Lumbar Support
    Fixed
  • Back/Seat Action
    Synchro Mechanism
  • Gas Lift Adjustment
    Yes
  • Recommended Usage
    5-8hours
  • Assembly Required
    Yes