High Back Executive Chair - Blue

Order Code: ZT4797166S

£519.99 Inc VAT (20%)


Description

You really can reinvent the wheel - even the oldest, most trusted designs can be improved and adapted to create a product that offers the same quality, with added pizazz. The Olive black PU leather office chair is the perfect example of this and benefits from the executive chair features that we all know and love, with the addition of integrated wooden effect detailing and inspired design throughout.

Specifications for High Back Executive Chair - Blue
  • Back Width
    480mm
  • Seat Width
    520mm
  • Material
    Polyurethane
  • Back Height
    580mm
  • Product Type
    Office Chairs
  • Seat Depth
    480mm
  • Weight
    23kg
  • Colour
    Black
  • Seat Height
    435-500mm
  • Arm Type
    Fixed Arms
  • Seat Colour
    Black
  • Back Type
    High
  • Recommended Weight Limit
    150kg
  • Style
    Executive Chairs
  • Back/Seat Action
    Lock & Tilt
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome