High Back Executive PU Vegan Leather Office Chair Brown - EX000260

Order Code: ZT4189062S

£519.99 Inc VAT (20%)


Description

You really can reinvent the wheel - even the oldest

Specifications for High Back Executive PU Vegan Leather Office Chair Brown - EX000260
  • Back Height
    580mm
  • Seat Height
    435-500mm
  • Product Type
    Office Chairs
  • Seat Depth
    480mm
  • Back Width
    480mm
  • Material
    Polyurethane
  • Seat Width
    520mm
  • Colour
    Brown
  • Weight
    23kg
  • Seat Colour
    Brown
  • Recommended Weight Limit
    150kg
  • Recommended Usage
    8hours
  • Back Type
    High
  • Style
    Executive Chairs
  • Back/Seat Action
    Lock & Tilt
  • Arm Type
    Fixed Arms
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome