High Back Leather Executive Armchair with Chrome Base Colour Tan

Order Code: ZT3488228S

£449.99 Inc VAT (20%)


Description

Luxurious high back 1st quality leather faced executive armchair.Stylish design with detailed stitching and polished chrome base.Generously proportioned seat with sculptured lumbar/spine support.Sychronised mechanism for simultaneous seat/back adjustment.Fully reclining tilt mechanism with tension control.Padded chrome armrests.Seat height adjustment: 520-580mm.H x W x D 1270-1330 x 560 x 530mm.Suggested max. weight of user: 110kg.Suitable for general use up to 8 hours per day.

See full description
Specifications for High Back Leather Executive Armchair with Chrome Base Colour Tan
  • Height Adjustment
    520-580mm
  • Material
    Leather
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome