High Back Leather Executive Office Chair with Arms Black - EX000240

Order Code: ZT4189088S

£224.99 Inc VAT (20%)


Description

This ingeniously designed chair with detail stitching

Specifications for High Back Leather Executive Office Chair with Arms Black - EX000240
  • Seat Height
    500-580mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Depth
    550mm
  • Material
    PU
  • Back Height
    660mm
  • Weight
    20kg
  • Back Width
    500mm
  • Seat Width
    510mm
  • Adjustable Lumbar Support
    Fixed
  • Arm Type
    Fixed Arms
  • Back Type
    High
  • Recommended Usage
    8hours
  • Style
    Executive Chairs
  • Recommended Weight Limit
    120kg
  • Seat Colour
    Black
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome