High-Back Vibration Massage Office Chair Executive Office Chair with Armrests

Order Code: ZT3347714S

£129.99 Inc VAT (20%)


Description

Six massage points: An executive office chair which soothes and relaxes your body. Four points in the back and two in the seat. Massage office chair is controlled by remote.Adjustable and comfortable: Set this computer chair height between 44-54cm, with the padded seat and armrests making this a comfortable desk chair you can work on for long periods. Also, you can lean back and enjoy the tilt function to ease lumbar pressure.Faux leather upholstery: Stylish look for this home office chair. Smooth on the skin and wipes clean easily.Five wheels and swivel seat: Move around on this chair easily, moves with your body as you work.Dimensions: 105-115H x 61.5W x 71Dcm. Seat: 44-54H x 51.5W x 48Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for High-Back Vibration Massage Office Chair Executive Office Chair with Armrests
  • Adjustable Height Range
    44-54cm
  • Product Type
    Office Chair