High Executive Chair White with Arms EX000020

Order Code: ZT2121329S

£269.99 Inc VAT (20%)


Description

Desire High Executive Chair White With Arms EX000020 The Desire is a simple yet stylish executive chair. The split panel design backrest has deep cushioning whilst the bonded leather upholstery is complimented perfectly against the polished chrome base and soft padded arms

Specifications for High Executive Chair White with Arms EX000020
  • Back Height
    650mm
  • Back Width
    510mm
  • Material
    Bonded Leather
  • Weight
    18.75kg
  • Seat Width
    500mm
  • Seat Height
    470-570mm
  • Product Type
    Office Chairs
  • Seat Depth
    500mm
  • Colour
    White
  • Back Type
    High
  • Seat Colour
    White
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    125kg
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome