Hoxton Executive Chair Leather Faced Red

Order Code: ZT1029625P

£299.99 Inc VAT (20%)



Description unavailable

Specifications for Hoxton Executive Chair Leather Faced Red
  • Back Width
    54cm
  • Seat Depth
    52cm
  • Back Height
    74cm
  • Colour
    Red
  • Seat Width
    53cm
  • MFR Part No.
    8510H-LF01
  • Weight
    19kg
  • Maximum Weight
    115kg
  • Overall Width
    7cm
  • Seat Height
    45-54cm
  • Maximum Usage
    8hours
  • No. of Cartons
    1
  • Assembly Required
    Yes
  • Arms Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome