0
1
2
3
4
5

Jack 2 Fabric Executive Chair Charcoal - KF79889

Order Code: ZT1547546S

£149.99 Inc VAT (20%)
£163.998.5% off


Description

Perfect for use in professional environments, the Jemini Jack 2 is an executive swivel chair with fixed arms. It has a nylon base with twin wheel hooded casters and a lock tilt mechanism which is lockable in the upright position.
Fabric design
Lock tilt mechanism is lockable in the upright position
Recommended usage time: 8 hours
Colour: Charcoal
Seat dimensions: W480 x D490mm
Back dimensions: W480 x H620mm
Adjustable seat height: 425-540mm

See full description
Specifications for Jack 2 Fabric Executive Chair Charcoal - KF79889
  • MFR Part No.
    KF79889

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome