Jack II Fabric Executive Chair - Charcoal

Order Code: ZT1115037P

£149.99 Inc VAT (20%)


Description

• An essential fabric executive chair with stitch detailing and fixed arms.
• Professional-looking fabric executive chair with a swivel base and fixed arms
• Black nylon base with twin wheel hooded castors
• Stylish stitching detail
• Lock tilt mechanism which is lockable in the upright position
• Suitable for up to 8 hours usage
• Conforms to BS 1335 (2000) Part 2
• Suitable for users up to 115 kg
• Available in leather-look and fabric finishes

See full description
Specifications for Jack II Fabric Executive Chair - Charcoal
  • Frame Material
    Nylon
  • Back Height
    630mm
  • Colour
    Charcoal
  • Seat Depth
    480mm
  • Back Width
    500mm
  • Product Type
    Executive Chair
  • MFR Part No.
    CH1765CH
  • Seat Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome