Jet Black Fabric Executive Chair

Order Code: ZT1246121P

£329.99 Inc VAT (20%)


Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Jet Black Fabric Executive Chair
  • Colour
    Black
  • Back Width
    520mm
  • Seat Depth
    480mm
  • Seat Width
    530mm
  • Back Height
    670-715mm
  • Material
    Fabric
  • Seat Height
    500-590mm
  • Product Type
    Office Chairs
  • Weight
    25.15kg
  • Headrest Type
    Height Adjustable
  • Recommended Weight Limit
    120kg
  • Back Type
    High
  • Style
    Executive Chairs
  • Arm Type
    Height Adjustable Arms
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome