Keno Fabric Managers Chair - Charcoal

Order Code: ZT1252473X

£219.99 Inc VAT (20%)
£259.9915% off


Description

Comfortable and stylish fabric manager chair, with deep cushioned seat and back for day-long comfort & support

-Padded arms
-Pronounced headrest
-Locking tilt mechanism
-User weight tension control
-Choose from Charcoal or Royal Blue
-2 year manufacturers guarantee
-Delivered flat packed for minimal self assembly

See full description
Specifications for Keno Fabric Managers Chair - Charcoal
  • Seat Depth
    530mm
  • Seat Width
    535mm
  • Back Height
    770mm
  • Colour
    Charcoal
  • Back Width
    550mm
  • MFR Part No.
    CH0137CH
  • Depth
    690mm
  • Width
    690mm
  • Height
    1135 - 1230mm
  • Seat Height Range
    485 - 58mm
  • Weight
    16.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome