Leather Executive Chair Black

Order Code: ZT3527078S

£219.99 Inc VAT (20%)


Description

Ontario Faux Leather Executive Office Chair Black - EX000237 -

Specifications for Leather Executive Chair Black
  • Colour
    Black
  • Back Width
    520mm
  • Material
    PU
  • Back Height
    690mm
  • Seat Width
    510mm
  • Weight
    16kg
  • Seat Depth
    500mm
  • Product Type
    Office Chairs
  • Seat Height
    460-580mm
  • Adjustable Lumbar Support
    Fixed
  • Seat Colour
    Black
  • Style
    Executive Chairs
  • Recommended Weight Limit
    120kg
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Back Type
    High
  • Assembly Required
    Flat Packed