Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Executive Chairs
Leather Look Exec Chair Black
By Luxe
Order Code:
ZT3527961S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/executive-chairs/leather-look-exec-chair-black/p/ZT3527961S
Add to quotation
View all Executive Chairs
Description
Luxe Luxury Leather Look Executive Office Chair Black - 6913
Specifications
Technical Information
Specifications for Leather Look Exec Chair Black
Weight
19.3kg
Material
Faux Leather
Colour
Black
Seat Height
460-540mm
Product Type
Office Chairs
Back Height
670mm
Back Width
550mm
Arm Type
Fixed Arms
Recommended Usage
8hours
Recommended Weight Limit
110kg
Style
Executive Chairs
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome