Lombard Executive Armchair Leather Black

Order Code: ZT1029638P

£309.99 Inc VAT (20%)



Description unavailable

Specifications for Lombard Executive Armchair Leather Black
  • Seat Depth
    51cm
  • Colour
    Black
  • Seat Width
    53cm
  • Back Height
    78cm
  • Back Width
    58cm
  • MFR Part No.
    B9001C
  • Maximum Weight
    115kg
  • Seat Height
    48-58cm
  • Weight
    24kg
  • Overall Width
    82cm
  • Maximum Usage
    8hours
  • No. of Cartons
    1
  • Optional Chrome Base
    Chrome Base Included
  • Assembly Required
    Yes
  • Arms Included
    Yes