Lumbar Massage Executive Chair Black

Order Code: ZT3527916S

£259.99 Inc VAT (20%)


Description

Lumbar Massage Faux Leather Executive Office Chair Black - 6905

Specifications for Lumbar Massage Executive Chair Black
  • Seat Height
    450-500mm
  • Weight
    14.8kg
  • Back Width
    500mm
  • Product Type
    Office Chairs
  • Back Height
    620mm
  • Material
    Faux Leather
  • Colour
    Black
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    115kg
  • Adjustable Lumbar Support
    Massage Function
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome