Medium Back Executive Office Chair Vegan Leather Upholstery Black - EX000259

Order Code: ZT4187760S

£499.99 Inc VAT (20%)


Description

Lucia is a name given to those that bring light to the world around them; let that light shine in to your office space with this executive office chair. Upholstered in a black PU leather that is cleverly complimented by an aluminium frame

Specifications for Medium Back Executive Office Chair Vegan Leather Upholstery Black - EX000259
  • Colour
    Black
  • Material
    Polyurethane
  • Seat Width
    500mm
  • Seat Height
    420-480mm
  • Back Height
    510mm
  • Back Width
    475mm
  • Frame Colour
    Chrome
  • Weight
    13kg
  • Seat Depth
    430mm
  • Product Type
    Office Chairs
  • Style
    Executive Chairs
  • Back/Seat Action
    Lock & Tilt
  • Seat Colour
    Black
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Back Type
    Medium
  • Recommended Weight Limit
    150kg
  • Standards
    EN 1335
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome