Medium Back Fabric Executive Chair - Grey

Order Code: ZT5468110S

£189.99 Inc VAT (20%)


Description

This medium back contemporary classic designer executive chair is upholstered in plush fleck fabric and is suitable for both a workplace or home office environment. Offering detailed stitching design, a strong single piece chrome frame with rolled top and seat base with complementing integral chrome arms with fleck fabric sleeves, it has a heavy duty gas lift 154 kilos (25 stone) for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position. It is finished with a polished chrome spider base with twin wheel hooded castors.

See full description
Specifications for Medium Back Fabric Executive Chair - Grey
  • Base Type
    Chrome 5 Star
  • Back Height
    460mm
  • Product Type
    Office Chairs
  • Material
    Fabric
  • Recommended Usage
    5-8hours
  • Back Colour
    Grey
  • Style
    Operator/Task Chairs
  • Seat Colour
    Grey
  • Seat Height
    455-535mm
  • Recommended Weight Limit
    154kg
  • Arm Type
    Fixed Arms
  • Colour
    Grey
  • Seat Width
    480mm
  • Adjustable Lumbar Support
    Fixed
  • Back Type
    Medium
  • Weight
    12.7kg
  • Seat Depth
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome