0
1
2
3

Micro-Fibre Executive Office Chair with Vibration Massage & Heat Grey

Order Code: ZT4184415S

£149.99 Inc VAT (20%)


Description

Six-point massage and heat: Executive office chair has five massage modes and lumbar heating - helps soothe your body, reducing fatigue and relaxing it. Remote to adjust massage, heat and time settings.135° reclining back, with footrest: Lean back to a position of your choice on this pc chair. Set to an angle most supportive for your back. Pull out the footrest to elevate your lower body.Double padded design: Comfortable desk chair is extra comfortable - making working times enjoyable. Tall back and padded armrests offer support. Smooth, breathable microfibre upholstery.56-63cm adjustable seat height: Adjust this office massage chair to a position you want - use with different desk levels.Dimensions: 109-117H x 65W x 72Dcm. Seat: 55-63H x 57W x 45Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Micro-Fibre Executive Office Chair with Vibration Massage & Heat Grey
  • Assembly
    Required
  • Maximum Load
    120kg
  • Colour
    Grey
  • Product Type
    Executive Office Chair
  • Material
    Micro-Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome