0
1
2
3

Micro-Fibre Office Chair with Vibration Massage & Heat Lumbar Pillow White

Order Code: ZT4184426S

£149.99 Inc VAT (20%)


Description

Six massage points: Two each in back, lumbar and legs - this executive office chair relaxes lots of your body with five massage modes. Included remote to adjust between massage, heat and time settings.155° reclining back, with footrest: Set the position of this back - lay back in this office massage chair at any angle how you want. Foot rest to lift your lower body up.All day comfort: Thickly padded and padded armrest to sink in. High back and a lumbar support pillow offer neck, back and lower lumbar support. PC chair is great for long working days. Soft microfibre upholstery is breathable, looks like soft leather for style.110-118cm adjustable height: Set the position of this comfortable desk chair to match your desk level.Dimensions: 110-118H x 66W x 67Dcm. Seat: 48-56H x 54W x 53Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Micro-Fibre Office Chair with Vibration Massage & Heat Lumbar Pillow White
  • Product Type
    Office Chair
  • Maximum Load
    120kg
  • Material
    Microfibre
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome