Milan Executive Blue Fabric Chair

Order Code: ZT1124644P

£199.99 Inc VAT (20%)


Description

6915 Milan Blue Fabric Exec Chair

Teknik Office Milan Blue Fabric Executive Office chair with durable nylon armrests and chrome five star base.

The Teknik Office Milan Blue Fabric Executive Office chair is our durable solution for an easy to use, everyday office chair, great for up to 8 hours use per day. Other features include a sturdy smart chrome base, fixed durable armrests, a reclining function with tilt tension and a height adjustable padded seat. This chair is great for 8 hours a day use and rated up to 110kg.

• Recommended Weight: 110kg
• Stitching detail
• Gas lift seat height adjustment
• Reclining function with tilt tension
• Requires easy self assembly

Dimensions:
Seat Height (cm): 47-57
Seat Depth (cm): 50
Seat Width (cm): 49
Back Height (cm): 55
Back Width (cm): 49
Overall Width (cm): 62

See full description
Specifications for Milan Executive Blue Fabric Chair
  • Back Width
    49cm
  • Seat Depth
    50cm
  • Colour
    Blue
  • Back Height
    55cm
  • Seat Width
    49cm
  • MFR Part No.
    6915
  • Weight
    10.5kg
  • Maximum Weight
    11kg
  • Seat Height
    47-57cm
  • Overall Width
    62cm
  • No. of Cartons
    1
  • Optional Chrome Base
    Chrome Base Included
  • Maximum Usage
    8hours
  • Arms Included
    Yes
  • Assembly Required
    Yes