Mirage II Executive Chair Black Mesh EX000162

Order Code: ZT1204342S

£349.99 Inc VAT (20%)


Description

Mirage II Executive Chair Black Mesh EX000162 The much sought after Mirage range of seating is chosen time and time again by many that are looking for style and comfort without compromise. Quality breathable and translucent mesh finishes or cushioned bonded leather upholstery options are available. Both are encased in an exceptionally engineered frame thatís finished in eye catching anthracite colouring. An anti-shock, synchronised reclining mechanism is complemented with seat slide functionality and soft padded height adjustable arms complete the package. A package that seems too good to be true - but itís not - itís all available in the Mirage.

See full description
Specifications for Mirage II Executive Chair Black Mesh EX000162
  • MFR Part No.
    60225DY
  • Seat Width
    500mm
  • Colour
    Black
  • Back Width
    430mm
  • Back Height
    540mm
  • Seat Depth
    470-520mm
  • Material
    Mesh
  • Type
    Office Chairs
  • Weight
    21kg
  • Seat Height
    450-55mm
  • Arm Type
    Height Adjustable Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Seat Colour
    Black
  • Adjustable Lumbar Support
    Fixed
  • Back Type
    Medium
  • Style
    Executive Chairs
  • Recommended Weight Limit
    125kg
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome